Welcome to Würth Slowakia For trade customers only

Circlip for shaft, heavy-duty design, shape AS

DIN 471 steel zinc flake heavy-duty version
CRCLIP-SHFT-DIN471-AS-FLZNNC480H-20X1,75

Art.-no. 0438201759

EAN 4048539359370

Price for selected packaging unit
Circlip for shaft, heavy-duty design, shape AS

Art.-no. 0438201759

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 471 steel zinc flake
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for shafts

20 mm

Suitable for groove diameter

19 mm

Internal diameter (d1)

18.5 mm

Eye width (a1)

5.5 mm

Width (b1)

3 mm

Thickness (s1)

1.75 mm

Standards

DIN 471

Design

Heavy-duty design

Material

Spring steel

Surface

Flake zinc

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information