Circlip for shaft, heavy-duty design, shape AS
DIN 471 steel zinc flake heavy-duty version
CRCLIP-SHFT-DIN471-AS-FLZNNC480H-25X2,0
Art.-no. 043825 209
EAN 4048539359387
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 471 steel zinc flake
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 25 mm |
Suitable for groove diameter | 23.9 mm |
Internal diameter (d1) | 23.2 mm |
Eye width (a1) | 6.4 mm |
Width (b1) | 3.4 mm |
Thickness (s1) | 2 mm |
Standards | DIN 471 |
Design | Heavy-duty design |
Material | Spring steel |
Surface | Flake zinc |
RoHS-compliant | Yes |
