Circlip, shaft
CRCLIP-SHFT-ZA-14
Art.-no. 04384 14
EAN 4045727606704
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Circlip shaft ZA, plain steel
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 14 mm |
Suitable for groove diameter | 13.8 mm |
Internal diameter (d1) | 13.7 mm |
Thickness (s1) | 0.3 mm |
Standards | WN 438 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
