Circlip, shaft
CRCLIP-SHFT-ZA-2,0
Art.-no. 04384 2
EAN 4024835479967
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Circlip shaft ZA, plain steel
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 2 mm |
Suitable for groove diameter | 1.9 mm |
Internal diameter (d1) | 1.85 mm |
Outer diameter (d1) | 6.5 mm |
Thickness (s1) | 0.25 mm |
Standards | WN 438 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
