Circlip, shaft
CRCLIP-SHFT-ZA-22
Art.-no. 04384 22
EAN 4024835656610
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Circlip shaft ZA, plain steel
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 22 mm |
Suitable for groove diameter | 21.75 mm |
Internal diameter (d1) | 21.5 mm |
Thickness (s1) | 0.5 mm |
Standards | WN 438 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
