Circlip, shaft
Circlip shaft ZA
CRCLIP-SHFT-ZA-7,0
Art.-no. 04384 7
EAN 4045727606827
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Circlip shaft ZA, plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 7 mm |
Suitable for groove diameter | 6.9 mm |
Internal diameter (d1) | 6.8 mm |
Thickness (s1) | 0.25 mm |
Standards | WN 438 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
