Welcome to Würth Slowakia For trade customers only

Circlip, shaft DIN 471, bronze CuSn6, plain, standard design

DIN 471 bronze CuSn6 plain standard version
CRCLIP-SHFT-DIN471-A-CUSN6-20X1,2

Art.-no. 0438062012

EAN 4057708989232

Price for selected packaging unit
Circlip, shaft DIN 471, bronze CuSn6, plain, standard design

Art.-no. 0438062012
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
Suitable for shafts

20 mm

Suitable for groove diameter

19 mm

Internal diameter (d1)

18.5 mm

Outer diameter (d1)

28.4 mm

Eye width (a1)

4 mm

Width (b1)

2.6 mm

Thickness (s1)

1.2 mm

Standards

DIN 471

Design

Standard design

Material

Copper-tin