Welcome to Würth Slowakia For trade customers only

Circlip, shaft DIN 471, steel plain, collated, standard design

DIN 471 plain steel, standard version, collated
CRCLIP-SHFT-DIN471-A-MG-7X0,8

Art.-no. 04383708

EAN 4046777689372

Price for selected packaging unit
Circlip, shaft DIN 471, steel plain, collated, standard design

Art.-no. 04383708

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for shafts

7 mm

Suitable for groove diameter

6.7 mm

Internal diameter (d1)

6.5 mm

Outer diameter (d1)

13.5 mm

Eye width (a1)

3.1 mm

Width (b1)

1.4 mm

Thickness (s1)

0.8 mm

Standards

DIN 471

Design

In magazine

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information