Circlip, shaft DIN 471, steel plain, standard design, original Seeger
CRCLIP-SHFT-DIN471-A-MF-12X1
Art.-no. 0438654121
EAN 4046777689853
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 12 mm |
Suitable for groove diameter | 11.5 mm |
Internal diameter (d1) | 11 mm |
Outer diameter (d1) | 19 mm |
Eye width (a1) | 3.3 mm |
Width (b1) | 1.8 mm |
Thickness (s1) | 1 mm |
Standards | DIN 471 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
