Circlip, shaft DIN 983, steel, plain, shape AK
DIN 983 AK plain steel
CRCLIP-SHFT-DIN983-AK-30X1,5
Art.-no.
04383 30
EAN 4045727290026
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 30 mm |
Suitable for groove diameter | 28.6 mm |
Internal diameter (d1) | 27.9 mm |
Outer diameter (d1) | 39.9 mm |
Eye width (a1) | 4.7 mm |
Width (b1) | 3.5 mm |
Thickness (s1) | 1.5 mm |
Standards | DIN 983 |
Design | Standard design |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |