Circlip, shaft DIN 983, steel, plain, shape AK
DIN 983 AK plain steel
CRCLIP-SHFT-DIN983-AK-35X1,5
Art.-no.
04383 35
EAN 4045727498323
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 35 mm |
Suitable for groove diameter | 33.0 mm |
Internal diameter (d1) | 32.2 mm |
Outer diameter (d1) | 45.9 mm |
Eye width (a1) | 5.2 mm |
Width (b1) | 3.9 mm |
Thickness (s1) | 1.5 mm |
Standards | DIN 983 |
Design | Standard design |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |