Circlip, shaft DIN 983, steel, plain, shape AK
DIN 983 AK plain steel
CRCLIP-SHFT-DIN983-AK-45X1,75
Art.-no.
04383 45
EAN 4046778578170
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 45 mm |
Suitable for groove diameter | 42.5 mm |
Internal diameter (d1) | 41.5 mm |
Outer diameter (d1) | 60.1 mm |
Eye width (a1) | 7.2 mm |
Width (b1) | 4.7 mm |
Thickness (s1) | 1.75 mm |
Standards | DIN 983 |
Design | Standard design |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |