Circlip, shaft DIN 983, steel, plain, shape AK
DIN 983 AK plain steel
CRCLIP-SHFT-DIN983-AK-60X2,0
Art.-no.
04383 60
EAN 4045727605370
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 60 mm |
Suitable for groove diameter | 57.0 mm |
Internal diameter (d1) | 55.8 mm |
Outer diameter (d1) | 77.2 mm |
Eye width (a1) | 8.2 mm |
Width (b1) | 5.8 mm |
Thickness (s1) | 2 mm |
Standards | DIN 983 |
Design | Standard design |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |