Circlip, shaft DIN 983, steel, plain, shape AK
DIN 983 AK plain steel
CRCLIP-SHFT-DIN983-AK-65X2,5
Art.-no.
04383 65
EAN 4052712335310
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 65 mm |
Suitable for groove diameter | 62.0 mm |
Internal diameter (d1) | 60.8 mm |
Outer diameter (d1) | 86.4 mm |
Eye width (a1) | 10.2 mm |
Width (b1) | 6.3 mm |
Thickness (s1) | 2.5 mm |
Standards | DIN 983 |
Design | Standard design |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |