Circlip shaft shape AL
Circlip shaft AL
CRCLIP-SHFT-AL-40X1,75
Art.-no.
04382 40
EAN 4045727605141
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Circlip shaft AL, plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Eye width (a1) | 7.2 mm |
Thickness (s1) | 1.75 mm |
Standards | WN 438 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |