Circlip shaft shape AL Circlip shaft AL, steel plain
Circlip shaft AL
CRCLIP-SHFT-AL-22X1,2
Art.-no.
04382 22
EAN 4050382019967
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Eye width (a1) | 4 mm |
Thickness (s1) | 1.2 mm |
Standards | WN 438 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |