Circlip shaft shape AL Circlip shaft AL, steel plain
Circlip shaft AL
CRCLIP-SHFT-AL-48X1,75
Art.-no. 04382 48
EAN 4045727605202
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Eye width (a1) | 7.2 mm |
Thickness (s1) | 1.75 mm |
Standards | WN 438 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
