Welcome to Würth Slowakia For trade customers only

Circlip shaft shape AV

Circlip shaft AV
CRCLIP-SHFT-AV-12X1

Art.-no. 04381 12

EAN 4045727224120

Price for selected packaging unit
Circlip shaft shape AV

Art.-no. 04381 12

Price for selected packaging unit
Quantity
PU
x 1000 pcs
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
Suitable for shafts

12 mm

Suitable for groove diameter

11.5 mm

Internal diameter (d1)

11 mm

Eye width (a1)

2.1 mm

Width (b1)

2.1 mm

Thickness (s1)

1 mm

Standards

WN 438