Circlip shaft shape AV
CRCLIP-SHFT-AV-16X1
Art.-no. 04381 16
EAN 4038898588559
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 16 mm |
Suitable for groove diameter | 15.2 mm |
Internal diameter (d1) | 14.7 mm |
Eye width (a1) | 2.3 mm |
Width (b1) | 2.3 mm |
Thickness (s1) | 1 mm |
Standards | WN 438 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
