Welcome to Würth Slowakia For trade customers only

Circlip shaft shape AV

Circlip shaft AV
CRCLIP-SHFT-AV-20X1,2

Art.-no. 04381 20

EAN 4038898901907

Price for selected packaging unit
Circlip shaft shape AV

Art.-no. 04381 20

Price for selected packaging unit
Quantity
PU
x 500 pcs
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
Suitable for shafts

20 mm

Suitable for groove diameter

19 mm

Internal diameter (d1)

18.5 mm

Eye width (a1)

2.8 mm

Width (b1)

2.8 mm

Thickness (s1)

1.2 mm

Standards

WN 438