Circlip shaft shape AV
CRCLIP-SHFT-AV-25X1,2
Art.-no. 04381 25
EAN 4038898756798
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 25 mm |
Suitable for groove diameter | 23.9 mm |
Internal diameter (d1) | 23.2 mm |
Eye width (a1) | 3.4 mm |
Width (b1) | 3.4 mm |
Thickness (s1) | 1.2 mm |
Standards | WN 438 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
