Circlip shaft shape AV
Circlip shaft AV
CRCLIP-SHFT-AV-32X1,5
Art.-no.
04381 32
EAN 4047376728783
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 32 mm |
Suitable for groove diameter | 30.3 mm |
Internal diameter (d1) | 29.6 mm |
Eye width (a1) | 4 mm |
Width (b1) | 4 mm |
Thickness (s1) | 1.5 mm |
Standards | WN 438 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |