Welcome to Würth Slowakia For trade customers only

Circlip shaft shape AV

Circlip shaft AV
CRCLIP-SHFT-AV-35X1,5

Art.-no. 04381 35

EAN 4052703453771

Price for selected packaging unit
Circlip shaft shape AV

Art.-no. 04381 35

Price for selected packaging unit
Quantity
PU
x 250 pcs
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
Suitable for shafts

35 mm

Suitable for groove diameter

33 mm

Internal diameter (d1)

32.2 mm

Eye width (a1)

4.2 mm

Width (b1)

4.2 mm

Thickness (s1)

1.5 mm

Standards

WN 438