Circlip shaft shape AV
Circlip shaft AV
CRCLIP-SHFT-AV-55X2,0
Art.-no. 04381 55
EAN 4045727605103
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 55 mm |
Suitable for groove diameter | 52 mm |
Internal diameter (d1) | 50.8 mm |
Eye width (a1) | 5.8 mm |
Width (b1) | 5.8 mm |
Thickness (s1) | 2 mm |
Standards | WN 438 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
