Circlip shaft shape AV
Circlip shaft AV
CRCLIP-SHFT-AV-70X2,5
Art.-no. 04381 70
EAN 4024835476621
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 70 mm |
Suitable for groove diameter | 67 mm |
Internal diameter (d1) | 65.5 mm |
Eye width (a1) | 6.5 mm |
Width (b1) | 6.5 mm |
Thickness (s1) | 2.5 mm |
Standards | WN 438 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |