Welcome to Würth Slowakia For trade customers only

Circlip shaft shape AV

Circlip shaft AV
CRCLIP-SHFT-AV-85X3,0

Art.-no. 04381 85

EAN 4024835476645

Price for selected packaging unit
Circlip shaft shape AV

Art.-no. 04381 85

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
Suitable for shafts

85 mm

Suitable for groove diameter

81.5 mm

Internal diameter (d1)

79.5 mm

Eye width (a1)

7.4 mm

Width (b1)

7.4 mm

Thickness (s1)

3 mm

Standards

WN 438