Circlip, shape IL For drill hole
CRCLIP-BRE-IL-28 X 1,2
Art.-no. 04392 28
EAN 4045727511022
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel, plain, shape IL
Product information
Datasheets(X)
![]() | |
Suitable for holes | 28 mm |
Suitable for groove diameter | 29.4 mm |
Outer diameter (d1) | 30.1 mm |
Eye width (a1) | 4.9 mm |
Width (b1) | 3 mm |
Thickness (s1) | 1.2 mm |
Standards | WN 439 |
Material | Spring steel |
Surface | Plain |
Form | JL |
RoHS-compliant | Yes |
