Circlip shape JV for bore
Plain steel, shape JV
CRCLIP-BRE-JV-27X1,2
Art.-no.
04391 27
EAN 4047376384934
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel, shape JV
Product information
Datasheets(X)
![]() | |
Suitable for holes | 27 mm |
Suitable for groove diameter | 28.4 mm |
Outer diameter (d1) | 29.1 mm |
Eye width (a1) | 3.0 mm |
Width (b1) | 3 mm |
Thickness (s1) | 1.2 mm |
Standards | WN 439 |
Material | Steel |
Surface | Plain |
Form | JV |
RoHS-compliant | Yes |