Welcome to Würth Slowakia For trade customers only

Circlip shape JV for bore

Plain steel, shape JV
CRCLIP-BRE-JV-80X2,5

Art.-no. 04391 80
EAN 4046778445427

Price for selected packaging unit
Circlip shape JV for bore

Art.-no. 04391 80

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Plain steel, shape JV
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for holes

80 mm

Suitable for groove diameter

83.5 mm

Outer diameter (d1)

85.5 mm

Eye width (a1)

6.0 mm

Width (b1)

6 mm

Thickness (s1)

2.5 mm

Standards

WN 439

Material

Steel

Surface

Plain

Form

JV

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information