Circlip shape JV for bore
Plain steel, shape JV
CRCLIP-BRE-JV-90X3,0
Art.-no.
04391 90
EAN 4049557928722
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel, shape JV
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for holes | 90 mm |
Suitable for groove diameter | 93.5 mm |
Outer diameter (d1) | 95.5 mm |
Eye width (a1) | 6.6 mm |
Width (b1) | 6.6 mm |
Thickness (s1) | 3 mm |
Standards | WN 439 |
Material | Steel |
Surface | Plain |
Form | JV |
RoHS-compliant | Yes |