Circlip shape JV for bore Steel plain, type JV
CRCLIP-BRE-JV-25X1,2
Art.-no. 04391 25
EAN 4045727020494
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for holes | 25 mm |
Suitable for groove diameter | 26.2 mm |
Outer diameter (d1) | 26.9 mm |
Eye width (a1) | 2.8 mm |
Width (b1) | 2.8 mm |
Thickness (s1) | 1.2 mm |
Standards | WN 439 |
Material | Steel |
Surface | Plain |
Form | JV |
RoHS-compliant | Yes |
