Circlip shape JV for bore Steel plain, type JV
CRCLIP-BRE-JV-32X1,2
Art.-no. 04391 32
EAN 4038898307365
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for holes | 32 mm |
Suitable for groove diameter | 33.7 mm |
Outer diameter (d1) | 34.4 mm |
Eye width (a1) | 3.3 mm |
Width (b1) | 3.3 mm |
Thickness (s1) | 1.2 mm |
Standards | WN 439 |
Material | Steel |
Surface | Plain |
Form | JV |
RoHS-compliant | Yes |
