Welcome to Würth Slowakia For trade customers only

Circlip shape JV for bore Steel plain, type JV

Plain steel, shape JV
CRCLIP-BRE-JV-40X1,75

Art.-no. 04391 40

EAN 4038898901938

Price for selected packaging unit
Circlip shape JV for bore Steel plain, type JV

Art.-no. 04391 40
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
Suitable for holes

40 mm

Suitable for groove diameter

42.5 mm

Outer diameter (d1)

43.5 mm

Eye width (a1)

4.2 mm

Width (b1)

4.2 mm

Thickness (s1)

1.75 mm

Standards

WN 439

Material

Steel

Surface

Plain

Form

JV

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information