Welcome to Würth Slowakia For trade customers only

Circlip shape JV for bore Steel plain, type JV

Plain steel, shape JV
CRCLIP-BRE-JV-68X2,5

Art.-no. 04391 68

EAN 4024835477116

Price for selected packaging unit
Circlip shape JV for bore Steel plain, type JV

Art.-no. 04391 68

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
Suitable for holes

68 mm

Suitable for groove diameter

71 mm

Outer diameter (d1)

72.5 mm

Eye width (a1)

5.7 mm

Width (b1)

5.7 mm

Thickness (s1)

2.5 mm

Standards

WN 439

Material

Steel

Surface

Plain

Form

JV

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information