Circlip shape JV for bore Steel plain, type JV
Plain steel, shape JV
CRCLIP-BRE-JV-85X3,0
Art.-no. 04391 85
EAN 4046778801698
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for holes | 85 mm |
Suitable for groove diameter | 88.5 mm |
Outer diameter (d1) | 90.5 mm |
Eye width (a1) | 6.6 mm |
Width (b1) | 6.6 mm |
Thickness (s1) | 3 mm |
Standards | WN 439 |
Material | Steel |
Surface | Plain |
Form | JV |
RoHS-compliant | Yes |
