Welcome to Würth Slowakia For trade customers only

Circlip with tabs

DIN 984, plain steel, shape JK
CRCLIP-BRE-DIN984-JK-75X2,5

Art.-no. 04393 75
EAN 4052712261213

Price for selected packaging unit
Circlip with tabs

Art.-no. 04393 75

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 984 plain steel, shape JK
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for holes

75 mm

Suitable for groove diameter

78 mm

Outer diameter (d1)

79.5 mm

Eye width (a1)

10.2 mm

Width (b1)

6.6 mm

Thickness (s1)

2.5 mm

Standards

DIN 984

Material

Spring steel

Surface

Plain

Design

Standard design

Form

JK

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information