Circlip with tabs
DIN 984, plain steel, shape JK
CRCLIP-BRE-DIN984-JK-90X3,0
Art.-no.
04393 90
EAN 4024835480161
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 984 plain steel, shape JK
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for holes | 90 mm |
Suitable for groove diameter | 93.5 mm |
Outer diameter (d1) | 95.5 mm |
Eye width (a1) | 12.2 mm |
Width (b1) | 7.6 mm |
Thickness (s1) | 3 mm |
Standards | DIN 984 |
Material | Spring steel |
Surface | Plain |
Design | Standard design |
Form | JK |
RoHS-compliant | Yes |