Welcome to Würth Slowakia For trade customers only

Circlip with tabs DIN 984, plain steel, type JK

DIN 984, plain steel, shape JK
CRCLIP-BRE-DIN984-JK-72X2,5

Art.-no. 04393 72

EAN 4045727332276

Price for selected packaging unit
Circlip with tabs DIN 984, plain steel, type JK

Art.-no. 04393 72

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
Suitable for holes

72 mm

Suitable for groove diameter

75 mm

Outer diameter (d1)

76.5 mm

Eye width (a1)

10.2 mm

Width (b1)

6.4 mm

Thickness (s1)

2.5 mm

Standards

DIN 984

Material

Spring steel

Surface

Plain

Design

Standard design

Form

JK

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information