Circlip with tabs DIN 984, plain steel, type JK
CRCLIP-BRE-DIN984-JK-80X2,5
Art.-no. 04393 80
EAN 4024835480147
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for holes | 80 mm |
Suitable for groove diameter | 83.5 mm |
Outer diameter (d1) | 85.5 mm |
Eye width (a1) | 10.2 mm |
Width (b1) | 7 mm |
Thickness (s1) | 2.5 mm |
Standards | DIN 984 |
Material | Spring steel |
Surface | Plain |
Design | Standard design |
Form | JK |
RoHS-compliant | Yes |
