Circlip with tabs DIN 984, plain steel, type JK
DIN 984, plain steel, shape JK
CRCLIP-BRE-DIN984-JK-85X3,0
Art.-no.
04393 85
EAN 4024835480154
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for holes | 85 mm |
Suitable for groove diameter | 88.5 mm |
Outer diameter (d1) | 90.5 mm |
Eye width (a1) | 12.2 mm |
Width (b1) | 7.2 mm |
Thickness (s1) | 3 mm |
Standards | DIN 984 |
Material | Spring steel |
Surface | Plain |
Design | Standard design |
Form | JK |
RoHS-compliant | Yes |