Circlip with tabs, type AK for shaft DIN 983, steel plain, type AK
DIN 983 AK steel plain
CRCLIP-SHFT-DIN983-AK-20X1,2
Art.-no. 04383 20
EAN 4045727097366
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 20 mm |
Suitable for groove diameter | 19 mm |
Internal diameter (d1) | 18.5 mm |
Outer diameter (d1) | 28 mm |
Eye width (a1) | 3.8 mm |
Width (b1) | 2.6 mm |
Thickness (s1) | 1.2 mm |
Standards | DIN 983 |
Design | Standard design |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
