Circlip with tabs, type AK for shaft DIN 983, steel plain, type AK
DIN 983 AK steel plain
CRCLIP-SHFT-DIN983-AK-28X1,5
Art.-no. 04383 28
EAN 4045727426975
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 28 mm |
Suitable for groove diameter | 26.6 mm |
Internal diameter (d1) | 25.9 mm |
Outer diameter (d1) | 37.5 mm |
Eye width (a1) | 4.5 mm |
Width (b1) | 3.2 mm |
Thickness (s1) | 1.5 mm |
Standards | DIN 983 |
Design | Standard design |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
