Welcome to Würth Slowakia For trade customers only

Circlips for shaft, shape A

DIN 471 steel zinc flake, standard version
CRCLIP-SHFT-DIN471-A-FLZNNC480H-110X4,0

Art.-no. 0438110409
EAN 4047376900301

Price for selected packaging unit
Circlips for shaft, shape A

Art.-no. 0438110409

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 471 steel zinc flake
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for shafts

110 mm

Suitable for groove diameter

106 mm

Internal diameter (d1)

103 mm

Eye width (a1)

10.1 mm

Width (b1)

9.6 mm

Thickness (s1)

4 mm

Standards

DIN 471

Design

Standard design

Material

Spring steel

Surface

Flake zinc

RoHS-compliant

Yes

Corrosion protection period/conditions

480 h / in accordance with DIN EN ISO 9227

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information