Welcome to Würth Slowakia For trade customers only

Circlips for shaft, shape A

DIN 471 steel zinc flake, standard version
CRCLIP-SHFT-DIN471-A-FLZNNC480H-45X1,75

Art.-no. 0438451759
EAN 4038898341789

Price for selected packaging unit
Circlips for shaft, shape A

Art.-no. 0438451759

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 471 steel zinc flake
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

45 mm

Suitable for groove diameter

42.5 mm

Internal diameter (d1)

41.5 mm

Eye width (a1)

6.7 mm

Width (b1)

4.7 mm

Thickness (s1)

1.75 mm

Standards

DIN 471

Design

Standard design

Material

Spring steel

Surface

Flake zinc

RoHS-compliant

Yes

Corrosion protection period/conditions

480 h / in accordance with DIN EN ISO 9227

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information