Welcome to Würth Slowakia For trade customers only

Circlips for shaft, shape A

DIN 471 steel zinc flake, standard version
CRCLIP-SHFT-DIN471-A-FLZNNC480H-70X2,5

Art.-no. 043870 259
EAN 4055374596778

Price for selected packaging unit
Circlips for shaft, shape A

Art.-no. 043870 259

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 471 steel zinc flake
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

70 mm

Suitable for groove diameter

67 mm

Internal diameter (d1)

65.5 mm

Eye width (a1)

8.1 mm

Breite (b1)

6.6 mm

Épaisseur (s1)

2.5 mm

Normen

DIN 471

Design

Standard design

Werkstoff

Spring steel

Oberfläche

Flake zinc

RoHS-compliant

Yes

Corrosion protection period/conditions

480 h / in accordance with DIN EN ISO 9227

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information