Circlips for shaft, shape A
DIN 471 steel zinc flake, standard version
CRCLIP-SHFT-DIN471-A-FLZNNC480H-75X2,5
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 471 steel zinc flake
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 75 mm |
Suitable for groove diameter | 72 mm |
Internal diameter (d1) | 70.5 mm |
Eye width (a1) | 8.4 mm |
Width (b1) | 7 mm |
Thickness (s1) | 2.5 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Spring steel |
Surface | Flake zinc |
RoHS-compliant | Yes |
Corrosion protection period/conditions | 480 h / in accordance with DIN EN ISO 9227 |