Circlips for shaft, standard version DIN 471, standard design, steel zinc flake
DIN 471 steel zinc flake, standard version
CRCLIP-SHFT-DIN471-A-FLZNNC480H-135X4,0
Art.-no. 0438135409
EAN 4057709428716
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 135 mm |
Suitable for groove diameter | 131 mm |
Internal diameter (d1) | 128 mm |
Eye width (a1) | 11.8 mm |
Width (b1) | 11.0 mm |
Thickness (s1) | 4.0 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Spring steel |
Surface | Flake zinc |
RoHS-compliant | Yes |
Corrosion protection period/conditions | 480 h / in accordance with DIN EN ISO 9227 |
