City softshell jacket
Softshell jacket City
SOFTSHELL JACKET CITY BLACK 4XL
Art.-no.
M441065006
EAN 4251402722267
Price for selected packaging unit




Exclusively for trade customers
Register now and access more than 125,000 products
Sporty and hard-wearing softshell jacket for all seasons. The reflective piping ensures perfect visibility.
- Breathable, windproof, water-repellent fabric (8000 mm water column), robust, elasticated
- 2 outer pockets with zip, 2 inside pockets, sleeve pocket with zip
- Reflective piping, end-to-end zip, chin protection
- Micro-fleece lining
- For a casual fit, we recommend choosing a size larger
Product information
Datasheets(X)
Colour | Black |
Size | 4XL |
Material | 94% polyester, 6% elastane |
Fabric weight per m2 | 300 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not iron, Do not dry-clean, Do not dry in drum dryer |