Welcome to Würth Slowakia For trade customers only

City softshell jacket

Softshell jacket City
SOFTSHELL JACKET CITY TITANGREY M

Art.-no. M441066001
EAN 4251012161203

Price for selected packaging unit
City softshell jacket

Art.-no. M441066001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sporty and hard-wearing softshell jacket for all seasons. The reflective piping ensures perfect visibility.
  • Breathable, windproof, water-repellent fabric (8000 mm water column), robust, elasticated

  • 2 outer pockets with zip, 2 inside pockets, sleeve pocket with zip

  • Reflective piping, end-to-end zip, chin protection

  • Micro-fleece lining

  • For a casual fit, we recommend choosing a size larger
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Titangrey

Size

M

Material

94% polyester, 6% elastane

Fabric weight per m2

300 g

Washable at

30°C

Care instruction

Do not bleach, Do not iron, Do not dry-clean, Do not dry in drum dryer

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information