Welcome to Würth Slowakia For trade customers only

Clamp washer

Clamping washer
WSH-CLMP-F.FTSCR-(MZN)-M4

Art.-no. 0401900004

EAN 4050642771505

Price for selected packaging unit
Clamp washer

Art.-no. 0401900004

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connecting element to comply with machinery directive

Material: Mechanically galvanised steel



Captive screw fastener in conjunction with a full thread screw


  • Minimal machining required, no special tool necessary

  • Thanks to the clamp ring's slim design, it can even be retrofitted in many structures, without having to make any structural changes
Notice

The serrated side of the washer must point in the direction of the nut thread. Clamp washers must not be reused once the bolt has been removed.


The user must check all specifications for applicability to the current application.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

General engineering


Toys


Motor vehicles


Trolleys


Electrical equipment

Instructions

Assembly:


  • 1. Create the bore hole (bore hole diameter = nominal diameter of washer + max. 1 mm) or the oblong hole

  • 2. Push bolt through the bore hole

  • 3. Slide the clamp washer over the thread

Suitable for screw thread

M4

Nominal diameter (d1)

4 mm

Outer diameter (d2)

10 mm

Thickness (h1)

1.3 mm

Material

Spring steel

Surface

Zinc plated

RoHS-compliant

Yes

Area of application

Machinery directive fulfillment

Removal force

223 N

Assembly force

98 N

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information